1-4 of 4
USE61000 - Aluminum

Se Cable, 600 V, 7 Strands, 1000 FT Overall Length, 283 Mil Outside Diameter, 60 Mil Insulation Thickness, Aluminum Alloy Conductor Material, Xlpe Insulation Material, +90 °C Operating Temperature, 49 LB/1000 FT

  • MFR Part #: 27279901
  • Total Availability: 11,810 Feet
  • Manufacturer: Aluminum
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($568.10) ·
USE61000 - Aluminum

Total Availability: In Stock

USE10STBK500 - Copper

Service Entrance Cable, Conductors Shall Be Annealed Copper, Cross-Linked Polyethylene (XLP) Insulated, As Manufactured By Southwire Company or Approved Equal Additional Information, Underground Service Entrance Application, Black, Copper Conductor Material, 320 A (60°C);380 A (75°C);430 A (90°C) Current Rating, Cross-Linked Polyethylene Insulation Material, 95 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 37 - Strands, 983 Mil Outside Diameter, 1000 FT Overall Length, Reel P

  • MFR Part #: 11344903
  • Total Availability: 2,000 Feet
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 500 Feet ($1,605.72) ·
USE10STBK500 - Copper

Total Availability: In Stock

RHHW6BL1000 - Copper

Service Entrance Cable, Conductors Shall Be Annealed Copper, Cross-Linked Polyethylene (XLP) Insulated, As Manufactured By Southwire Company or Approved Equal Additional Information, Underground Service Entrance Application, Black, Copper Conductor Material, 455 A (60°C);545 A (75°C);615 A (90°C) Current Rating, Cross-Linked Polyethylene Insulation Material, 110 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 61 - Strands, 1340 Mil Outside Diameter, 500 FT Overall Length, Reel

  • MFR Part #: RHHW6BL1000
  • Available from manufacturer.
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($655.71) ·
RHHW6BL1000 - Copper

Total Availability: Available from manufacturer.

RHHW6BK1000 - Copper

Service Entrance Cable, Conductors Shall Be Annealed Copper, Cross-Linked Polyethylene (XLP) Insulated, As Manufactured By Southwire Company or Approved Equal Additional Information, Underground Service Entrance Application, Black, Copper Conductor Material, 455 A (60°C);545 A (75°C);615 A (90°C) Current Rating, Cross-Linked Polyethylene Insulation Material, 110 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 61 - Strands, 1340 Mil Outside Diameter, 500 FT Overall Length, Reel

  • MFR Part #: RHHW6BK1000
  • Available from manufacturer.
  • Manufacturer: Copper
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($655.71) ·
RHHW6BK1000 - Copper

Total Availability: Available from manufacturer.

USE61000 - Aluminum

Se Cable, 600 V, 7 Strands, 1000 FT Overall Length, 283 Mil Outside Diameter, 60 Mil Insulation Thickness, Aluminum Alloy Conductor Material, Xlpe Insulation Material, +90 °C Operating Temperature, 49 LB/1000 FT

MFR Part #:
27279901
Manufacturer:
Aluminum
Local Availability:
Out Of Stock
Total Availability:
11,810 Feet
Pkg Sizes:
1,000 Feet ($568.10)
USE10STBK500 - Copper

Service Entrance Cable, Conductors Shall Be Annealed Copper, Cross-Linked Polyethylene (XLP) Insulated, As Manufactured By Southwire Company or Approved Equal Additional Information, Underground Service Entrance Application, Black, Copper Conductor Material, 320 A (60°C);380 A (75°C);430 A (90°C) Current Rating, Cross-Linked Polyethylene Insulation Material, 95 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 37 - Strands, 983 Mil Outside Diameter, 1000 FT Overall Length, Reel P

MFR Part #:
11344903
Manufacturer:
Copper
Local Availability:
Out Of Stock
Total Availability:
2,000 Feet
Pkg Sizes:
500 Feet ($1,605.72)
RHHW6BL1000 - Copper

Service Entrance Cable, Conductors Shall Be Annealed Copper, Cross-Linked Polyethylene (XLP) Insulated, As Manufactured By Southwire Company or Approved Equal Additional Information, Underground Service Entrance Application, Black, Copper Conductor Material, 455 A (60°C);545 A (75°C);615 A (90°C) Current Rating, Cross-Linked Polyethylene Insulation Material, 110 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 61 - Strands, 1340 Mil Outside Diameter, 500 FT Overall Length, Reel

MFR Part #:
RHHW6BL1000
Manufacturer:
Copper
Local Availability:
Out Of Stock
Total Availability:
0 Feet
Pkg Sizes:
1,000 Feet ($655.71)
RHHW6BK1000 - Copper

Service Entrance Cable, Conductors Shall Be Annealed Copper, Cross-Linked Polyethylene (XLP) Insulated, As Manufactured By Southwire Company or Approved Equal Additional Information, Underground Service Entrance Application, Black, Copper Conductor Material, 455 A (60°C);545 A (75°C);615 A (90°C) Current Rating, Cross-Linked Polyethylene Insulation Material, 110 Mil Insulation Thickness, Made In Usa, +90 °C Maximum Operating Temperature, 61 - Strands, 1340 Mil Outside Diameter, 500 FT Overall Length, Reel

MFR Part #:
RHHW6BK1000
Manufacturer:
Copper
Local Availability:
Out Of Stock
Total Availability:
0 Feet
Pkg Sizes:
1,000 Feet ($655.71)

Begin Live Chat